Shop All Manometers
Dwyer Instruments
Dwyer Stainless Steel Pitot Tube (1/8" dia. X 12"L) with 1-1/2" tip
Mfr # 167-12
Zoro # G2914457
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Dia. (In.) 1/8 in
- Max. Media Temp. (Deg. F) 800
- Includes Air Velocity Calculator, Direct Reading Velocity Charts
- Insertion Length (In.) 12 in
- Connection Size (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 167-12
- Zoro # G2914457
- Country of Origin United States
- Category Manometers
Dimensions
Tube Dia. (In.) | 1/8 in |
Insertion Length (In.) | 12 in |
Connection Size (In.) | 1/4 |
Duct Dia. (In.) | Min 4 |
Tube Diameter | 1/8 in |
Minimum Duct Diameter | 4 in |
Process Connection Size | 1/4 in |
Insertion Length | 12 in |
Details
Item | Pitot Tube |
Max. Media Temp. (Deg. F) | 800 |
Includes | Air Velocity Calculator, Direct Reading Velocity Charts |
Standards | CE, ASHRAE, ROHS |
Tube Material | Stainless Steel |
Process Connection Gender | Male |
Series | 160 |
Accessory Type | Pitot Tube |
Pitot Type | Pocket Size |
Process Connection Type | NPT |
Airflow Sensor Type | Pitot Tube |
Description
Pitot Tube, Pitot Type Pocket Size, Insertion Length 12 in, Tube Material Stainless Steel, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Series 160, Includes Air Velocity Calculator, Direct Reading Velocity Charts, Minimum Duct Diameter 4 in, Standards CE, ASHRAE, ROHS, Tube Diameter 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Thermometer, -40 to 120 Degree F (49T437)
- TRACEABLE Digital Thermometer, 28 Degrees to 102 Degrees F for Wall or Desk Use (4244)
- TRACEABLE Thermocouple Thermometer, 1 Input (4146)
- DICKSON Circular Chart, 6 In, 0 to 250, 24 Hr, Pk60 (C660)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 60in.L (160-60)
- DWYER INSTRUMENTS Flex Tube Manometer, 024 Wc (1230-24-W/M)
- DWYER INSTRUMENTS Series 475 Mark Iii Digital Manometer (475-000-FM)
- DWYER INSTRUMENTS Digital Manometer, 0 in wc to 40 in wc (477B-2)
- DWYER INSTRUMENTS Dwyer A -532 Air Volume Slide Rule (A-532)
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1222-16-D)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-16)
- Dwyer Instruments Manometers