Shop All Differential Pressure Gauges
Dwyer Instruments
Dwyer Magnehelic Pressure Gauge, 5 In to 0 to 5 In H2O
Mfr # 2310
Zoro # G2563644
original price:
$112.78
16% off
new price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 3 1/2 in
- Basic Gauge Case Material Metal
- Differential Gauge Connection Type FNPT
- Differential Gauge Connection Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 2310
- Zoro # G2563644
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 3 1/2 in |
Differential Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.687 in |
Process Connection Size | 1/8 in |
Nominal Dial Size | 4 in |
Bolt Circle Diameter | 4.125 in |
Case Diameter | 4.75 in |
Description
Differential Pressure Gauge, Gauge Nominal Dial Size 3 1/2 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value -5 to 0 to 5, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.2, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES 48" x 50' x .080", Royal Blue, Rubber Table Mat, Roll (MT4548RB)
- GENERAL TOOLS DIGITAL MOISTURE METER (GNMMD4E)
- UEI TEST INSTRUMENTS RESIDENTIAL/COMMERCIAL COMBUSTION ANALYZER W/NOx SENSOR WITH PRINTER (C165+NKIT)
- DWYER INSTRUMENTS Pressure Transmitter, LCD, 0 to 0.5 In WC (DM-2003-LCD)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 25 In H2O (2025)
- DWYER INSTRUMENTS Differential Pressure Gauge, Metal, Includes: Two 1/8 in NPT Plugs (2304)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 100 In H2O (2100)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 6 In H2O (2006)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 0.25 In H2O (2000-00)
- DWYER INSTRUMENTS Differential Pressure Gage Range 0-10 In (2001D)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522A-020V-LA)
- Dwyer Instruments Differential Pressure Gauges