Shop All Differential Pressure Gauges
Dwyer Instruments
Dwyer Magnehelic Pressure Gauge, 0 to 60 In H2O
Mfr # 2060
Zoro # G3076805
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 4 1/2 in
- Basic Gauge Case Material Metal
- Differential Gauge Connection Type FNPT
- Differential Gauge Connection Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 2060
- Zoro # G3076805
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 4 1/2 in |
Differential Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Case Depth | 1.687 in |
Nominal Dial Size | 4 in |
Manufacturer Warranty Length | 5 yr |
Bolt Circle Diameter | 4.125 in |
Process Connection Size | 1/8 in |
Case Diameter | 4.75 in |
Description
Differential Pressure Gauge, Gauge Nominal Dial Size 4 1/2 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 60, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 2, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Dissipative Floor Mat, Blue, 4 x 6 ft. (8204)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 50 PSI, Conduit (629C-04-CH-P2-E5-S1)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT323LF)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F, Stem Dia.: 1/4 in (1NGC3)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0.25In to 0 to 0.25In H2O (2300-0)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 15 In to 0 to 15 In H2O (2330)
- DWYER INSTRUMENTS Combo TemperaturePressure Gage, 12 Npt Cbm 200PSI (TRI2-200-50)
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage (2000-250PA)
- DWYER INSTRUMENTS Magnehelic Gage (2003-LT)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 10 In H2O (2010)
- ASHCROFT 0-200In-H2O 12-36V-Dc Differential Pressure Transmitter (IXLDP)
- Dwyer Instruments Differential Pressure Gauges