Shop All Differential Pressure Gauges
Dwyer Instruments
Dwyer Magnehelic Pressure Gauge, 0 to 15 In H2O
Mfr # 2015
Zoro # G3475622
$68.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 4 in
- Basic Gauge Case Material Metal
- Differential Gauge Connection Type FNPT
- Differential Gauge Connection Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 2015
- Zoro # G3475622
- UPC # 094700736321
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 4 in |
Differential Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Case Diameter | 4.75 in |
Nominal Dial Size | 4 in |
Bolt Circle Diameter | 4.125 in |
Case Depth | 1.687 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/8 in |
Description
Differential Pressure Gauge, Gauge Nominal Dial Size 4 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 15, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.5, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Pressure Gauge, 250 In Face, Lower Mount, Glycerine Filled, 2,000 Maximum Psi (G2515L)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS10)
- JONARD TOOLS Dynamometer Gauge, Dial, 40-350g (GD-30)
- DWYER INSTRUMENTS Bimetal Themometer, 250 F Therm 2 Dial (BTB3605D)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 5 In to 0 to 5 In H2O (2310)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 2" WC (2002AV)
- DWYER INSTRUMENTS Differential pressure gage, range 0-1 psi, minor divisions .02 (2201)
- DWYER INSTRUMENTS Pressure Switch/Gage Range 0-3 Wc (3003MR)
- DWYER INSTRUMENTS Differential Pressure Switch 007-022 In (1823-00)
- DWYER INSTRUMENTS Pressure Gauge, 0 to 1 In H2O (A3001)
- PCE INSTRUMENTS Differential Pressure Gauge, up to 150 PSI (PCE-P50)
- Dwyer Instruments Differential Pressure Gauges