Shop All Pressure Switches
Dwyer Instruments
Dwyer Electronic Pressure Controller
Mfr # EDAW-N1E1-02T1
Zoro # G3219776
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display 4-digit backlit LCD (Digits: 0.60"H x 0.33"W).
- Wetted Materials 316L SS.
- Housing Polycarbonate.
- Electrical Connections Removable terminal blocks with two 1/2" female NPT conduit connections.
- Accuracy ±1% of FS including linearity, hysteresis, and repeatability (indicator and transmitter).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # EDAW-N1E1-02T1
- Zoro # G3219776
- Country of Origin United States
- Category Pressure Switches
Details
Item | Electronic Pressure Controller |
Display | 4-digit backlit LCD (Digits: 0.60"H x 0.33"W). |
Wetted Materials | 316L SS. |
Housing | Polycarbonate. |
Electrical Connections | Removable terminal blocks with two 1/2" female NPT conduit connections. |
Accuracy | ±1% of FS including linearity, hysteresis, and repeatability (indicator and transmitter). |
Pressure Limits | 1.5 x range. |
Electrical Rating | 5 A @ 120/240VAC, 1 A @ 30 VDC. |
Enclosure Rating | Meets NEMA 4X (IP65). |
Switch Type | 2 SPDT relays. |
Agency Approvals | CE, UL. |
Service | Compatible liquids and gases. |
Thermal Effect | ±0.05% of F.S./°F. |
Temperature Limits | Ambient: 20 to 140°F (-6.6 to 60°C); Process: 0 to 176°F (-18 to 80°C). |
Mounting Orientation | Any position. |
Power Requirements | 12-28 VDC/AC 50/60 Hz. (Can work at 8 VDC for 45 s). For T5 option: 14-30 VDC/AC 50/60 Hz. For -HV option: 120-240 VAC. |
Output Signal | 4-20 mA, 1-6 VDC, 1-5 VDC, 0-5 VDC, or 0-10 VDC (direct or reverse output selection). |
Power Consumption | 12-28 VDC/VAC: 2.5 watts; 120-240 VAC: 4.5 watts. |
Repeatability | ±1% of FS (switching only). |
Description
Dwyer Electronic Pressure Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE Beige 15A 3-Outlet Tap (LA-24-B)
- LEVITON Electronic 24-Hour Programmable Timer (VPT24-1PZ)
- OMRON Relay, 5Pin, SPDT, 10A, 12VDC (G2R-1-T-DC12)
- SIGMA ELECTRIC 90D CONNCTR LQD TGT 1/2"" (49490)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 113 PSI (A6-253221)
- DWYER INSTRUMENTS Pressure Switch Range 1/8-20 (DA-7031-153-3A)
- DWYER INSTRUMENTS Pressure Switch Series 1900 (1910-10)
- DWYER INSTRUMENTS Differential Pressure Switch, 2201 12 Npt (ADPS-03-1-N)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.8to 4InWC (ADPS-05-2-N)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-7)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 65 to 200 psi, Standard Action (9013GHG2J26)
- Dwyer Instruments Switches