Shop All Pressure Switches
Dwyer Instruments
Durable Adjustable Pressure Switch, Ss Pr Sw 91150 PSI
Mfr # A6-853221
Zoro # G107143461
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wetted Materials Base: 304 SS, Diaphragm: polyimide film.
- Features High switch cycle means long life for extended duty applications; Mounting in any position and feature simple makes a reliable switching for equipment and OEM applications
- Process Connection 1/4" male NPT.
- Electrical Connections #8-32 screw terminals.
- Electrical Ratings Resistive: 15 A @ 6 VDC, 8 A @ 12 VDC, 4 A @ 24 VDC; Inductive: 1 A @ 120 VAC, 0.5 A @ 240 VAC.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # A6-853221
- Zoro # G107143461
- Country of Origin China
- Category Pressure Switches
Details
Wetted Materials | Base: 304 SS, Diaphragm: polyimide film. |
Features | High switch cycle means long life for extended duty applications; Mounting in any position and feature simple makes a reliable switching for equipment and OEM applications |
Process Connection | 1/4" male NPT. |
Electrical Connections | #8-32 screw terminals. |
Electrical Ratings | Resistive: 15 A @ 6 VDC, 8 A @ 12 VDC, 4 A @ 24 VDC; Inductive: 1 A @ 120 VAC, 0.5 A @ 240 VAC. |
Enclosure Rating | General purpose or with cover: IP65 - Weatherproof. |
Mounting Orientation | Switch can be installed in any position. |
Temperature Limits | -40 to 248°F (-40 to 120°C). |
Repeatability | ±10% of set point. |
Switch Type | 1 SPST NO, 1 SPST NC. NO and NC switch independent from each other. |
Service | Air, motor oils, transmission oils, jet fuels, and similar hydrocarbon media. (Not for water use). |
Agency Approvals | CE. |
Set Point Adjustment | Screw. |
Pressure Limits | Operating Pressure: 150 psi (10.3 bar) for 0.5-24 psi set point ranges, 250 psi (17.2 bar) for 25-150 psi set-point ranges. Proof Pressure: 500 psi (34.5 bar). Burst Pressure: 750 psi (51.7 bar) for 0.5-24 psi set point ranges, 1250 psi (86.2 bar) for 25-150 psi set point ranges. |
Description
Pressure switch, set point range 91-150 ±10 psi (6.27-10.34 ±0.69 bar).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UY1)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay, 1NO (THCU10230E)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Single (3651)
- CONNECTICUT ELECTRIC Circuit Breaker, QP Series 20A, 2 Pole, 120/240V AC (VPKQ220)
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-0)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-153-5)
- DWYER INSTRUMENTS Low Differential Pressure Switch, Press Sw 52 Inwc (1823-2)
- DWYER INSTRUMENTS Differential Pressure Switch, 8040 Npt (EDPS-05-1-N)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 35150 PSI 14Npt (CXA-S3)
- DWYER INSTRUMENTS SingleDual Pressure Switch, Press Sw 26 Inwc (1638-5)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 15-100 psi, Spade Terminals (100L-1-1-15/100-4)
- Dwyer Instruments Pressure Switches