Shop All Temperature Probes
Dwyer Instruments
Duct Temperature Probe, 4 In L, 1/4 InDia
Mfr # TE-DFN-A0444-00
Zoro # G7527204
original price:
$11.02
10% off
new price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermistor
- Probe Temp. Measuring Element 10K Ohm Thermistor
- Temp. Range (F) -40 Degrees to 302 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Connection Type Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TE-DFN-A0444-00
- Zoro # G7527204
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 4 in |
Probe Length | 4 in |
Manufacturers Warranty Length | 1 yr |
Probe Dia. | 1/4 in |
Wire Length | 4" |
Cable Length | 4 ft |
Manufacturer Warranty Length | 1 yr |
Probe Diameter | 0.25 in |
Probe Size | 1/4 in x 4 in |
Description
Duct Temperature Probe, Resistance 10,000 ohm, For Application AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing, Surface Mount, Bare Wire, Duct Mount, Cable Length 4 ft, Sensor Type Thermistor, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #12 x 8" Grounded Stranded Wire Pigtails 50PK (53682)
- POMONA ELECTRONICS Patchcord, Pr (AL-B-24-02)
- IPA 4/5 Pin Towing Maintenance Kit (8026)
- LEAKFINDER UV Leak Detection Dye, 0.25 oz. Size (LF1025)
- DWYER INSTRUMENTS Immersion Temperature Probes, Immersion Temp Sensor (I2-11042)
- DWYER INSTRUMENTS Digital Temperature Switch, Digital Temp Switch (TS3-50030)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 4 In L (TE-DFN-B0444-00)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb, 304 Sst, 15Ftcbl (TS-88T)
- DWYER INSTRUMENTS Immersion Probe, 1000 Ohm Balco, 6 In L (I2-14062)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 115 Vac (TST-011)
- COOPER-ATKINS Thermistor Air Probe, 12 ft Cord (2010)
- Dwyer Instruments Temperature Probes