Shop All Temperature Probes
Dwyer Instruments
Duct Temp Probe, RTD, Pt 100 Ohm, 6 In L
Mfr # TE-DFN-D0648-00
Zoro # G5575367
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element RTD
- Probe Temp. Measuring Element 100 Ohm RTD
- Temp. Range (F) -40 Degrees to 302 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Connection Type Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TE-DFN-D0648-00
- Zoro # G5575367
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 8 ft |
Probe Length | 6 in |
Probe Dia. | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Wire Length | 8 ft. |
Probe Size | 1/4 in x 6 in |
Cable Length | 8 ft |
Probe Diameter | 0.25 in |
Manufacturer Warranty Length | 1 yr |
Opening/Diameter | 0.235 in |
Description
Duct Temperature Probe, RTD Type 2-Wire 100 ohm, For Application AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing, Number of Wires 2-Wire, Bare Wire, Cable Length 8 ft, Insertion, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Dial Barometer (736930)
- TRIPLETT Universal 48" Test Leads w/Insulated (79-127)
- EXTECH Heat Index Psychrometer, 4 to 122 F (RH25)
- SIMPSON ELECTRIC Panel Meter 1357M0-50/5 Aca 3.5 Ul Wv (35075)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 3, 6 In L (TE-DFN-A0648-00)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 3, 8 In L (TE-DFG-A0844-00)
- DWYER INSTRUMENTS Temperature Switch W Display, 2Out 12Acdc F Tempsw (TSS2-2300)
- DWYER INSTRUMENTS Digital Temperature Switch, Digital Temp Switch (TS3-50030)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 12 VacDc (TST-031)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb 15 Mtr Ca (TS-7)
- ZORO SELECT Temp Probe, Immersion, Type K, -122 to1472F (4JPN5)
- Dwyer Instruments Temperature Probes