Shop All Temperature Probes
Dwyer Instruments
Duct Temp Probe, 10K Ohm Type 3, 6 In L
Mfr # TE-DFN-A0648-00
Zoro # G5606666
original price:
$16.86
22% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermistor
- Probe Temp. Measuring Element 10K Ohm Thermistor
- Temp. Range (F) -40 Degrees to 302 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Connection Type Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TE-DFN-A0648-00
- Zoro # G5606666
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 8 ft |
Probe Length | 6 in |
Manufacturers Warranty Length | 1 yr |
Probe Dia. | 1/4 in |
Wire Length | 8 ft. |
Cable Length | 8 ft |
Probe Size | 1/4 in x 6 in |
Manufacturer Warranty Length | 1 yr |
Probe Diameter | 0.25 in |
Description
Duct Temperature Probe, Resistance 10,000 ohm, For Application AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing, Surface Mount, Bare Wire, Duct Mount, Cable Length 8 ft, Sensor Type Thermistor, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Stainless Steel Glycerin Gauge, 100PSI (7771778)
- COOPER-ATKINS Air Temp Probe, -100 to 500 Deg F (50332-K)
- DWYER INSTRUMENTS Pressure Transmitter, 0-150psi, 36In Lead (626-11-GH-P1-E1-S1)
- KRUEGER Solid Glass Repair Kit, Type D (DSG-KIT)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb, 304 Sst, 3M Cbl (TS-81T)
- DWYER INSTRUMENTS Duct Probe, 20K Ohm Thermistor, 4 In L (TE-DFN-F0448-00)
- DWYER INSTRUMENTS Duct Mounting Adapter (A-345)
- DWYER INSTRUMENTS Duct Temperature Probe, 4 In L, 1/4 InDia (TE-DFN-A0444-00)
- DWYER INSTRUMENTS Weatherproof Temperature Switch, Wthprf Dig Temp Sw (TSW-160-NP)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 8 In L (TE-DFG-B0844-00)
- WINLAND ELECTRONICS Temperature Probe, Incl Terminal Blocks (TEMP-H-W)
- Dwyer Instruments Temperature Probes