Shop All Temperature Probes
Dwyer Instruments
Duct Temp Probe, 10K Ohm Type 2, 8 In L
Mfr # TE-DFG-B0844-00
Zoro # G5548401
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermistor
- Probe Temp. Measuring Element 10K Ohm Thermistor
- Temp. Range (F) -40 Degrees to 302 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Connection Type Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TE-DFG-B0844-00
- Zoro # G5548401
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 4 in |
Probe Length | 8 in |
Manufacturers Warranty Length | 1 yr |
Wire Length | 4" |
Probe Dia. | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Probe Diameter | 0.25 in |
Cable Length | 4 ft |
Probe Size | 1/4 in x 8 in |
Description
Duct Temperature Probe, Resistance 10,000 ohm, For Application AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing, Surface Mount, Bare Wire, Duct Mount, Cable Length 4 ft, Sensor Type Thermistor, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Clinical Grade Infrared Non-Contact Thermometer (800120)
- OTC Tachometer, Infrared, 2 to 99,999 rpm (3665)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE-6+)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-202F)
- DWYER INSTRUMENTS Digital Temperature Switch, Digital Temp Switch (TS3-50030)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb, 304 Sst, 3M Cbl (TS-81T)
- DWYER INSTRUMENTS Duct Probe, 20K Ohm Thermistor, 4 In L (TE-DFN-F0448-00)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 4 In L (TE-DFN-B0448-00)
- DWYER INSTRUMENTS Immersion Temperature Probes, Immersion Temp Sensor (I2-1B042)
- DWYER INSTRUMENTS Temperature Humidity Switch, TempHumidity Sw 20250 (THC-31)
- FLUKE Immersion Temp Probe, K Thermocouple (80PK-9)
- Dwyer Instruments Temperature Probes