Shop All Temperature Probes
Dwyer Instruments
Duct Temp Probe, 10K Ohm Type 2, 6 In L
Mfr # TE-DFN-B0648-00
Zoro # G5814706
original price:
$15.23
13% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermistor
- Probe Temp. Measuring Element 10K Ohm Thermistor
- Temp. Range (F) -40 Degrees to 302 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Connection Type Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TE-DFN-B0648-00
- Zoro # G5814706
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 8 ft |
Probe Length | 6 in |
Probe Dia. | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Wire Length | 8 ft. |
Manufacturer Warranty Length | 1 yr |
Cable Length | 8 ft |
Probe Size | 1/4 in x 6 in |
Probe Diameter | 0.25 in |
Description
Duct Temperature Probe, Resistance 10,000 ohm, For Application AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing, Surface Mount, Bare Wire, Duct Mount, Cable Length 8 ft, Sensor Type Thermistor, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSI ALNOR Anemometer, 0 to 6000 fpm, NIST (AVM430-A)
- WIKA 9834082 233.34 Xsel 4-1/2In 1/2In 0-1500Psi Npt Pressure Gauge (9834082 233.34)
- DICKSON Chart, 4 In, 0 to 150 PSI, 1 Day, PK60 (C025)
- OTC Twin Jumper Leads, 600/1000V (3902)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 115 Vac (TST-011)
- DWYER INSTRUMENTS Duct Temperature Probe, 4 In L, 1/4 InDia (TE-DFN-A0444-00)
- DWYER INSTRUMENTS Thermo Anemometer Air Velocity, 6-Pin, SS (AP2)
- DWYER INSTRUMENTS Temp Switch Thermistor -58 To 302 F (TS-2)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 12 VacDc (TST-031)
- DWYER INSTRUMENTS Thermal Dispersion Flow Switch, (TDFS2-1-P-06)
- GREEN ENERGY Battery 3.6V Lithium, For Wahl Meters (DSA3062)
- Dwyer Instruments Temperature Probes