Shop All Temperature Probes
Dwyer Instruments
Duct Temp Probe, 10K Ohm Type 2, 12 In L
Mfr # TE-DFG-B1244-00
Zoro # G5663427
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermistor
- Probe Temp. Measuring Element 10K Ohm Thermistor
- Temp. Range (F) -40 Degrees to 302 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Connection Type Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TE-DFG-B1244-00
- Zoro # G5663427
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 4 in |
Probe Length | 12 in |
Probe Dia. | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Wire Length | 4" |
Manufacturer Warranty Length | 1 yr |
Probe Size | 1/4 in x 12 in |
Probe Diameter | 0.25 in |
Cable Length | 4 ft |
Description
Duct Temperature Probe, Resistance 10,000 ohm, For Application AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing, Surface Mount, Bare Wire, Duct Mount, Cable Length 4 ft, Sensor Type Thermistor, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC (G17M0215CD60#)
- DWYER INSTRUMENTS Shielded Cable, 16 Feet Long (A-231)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-091F)
- WESTWARD Voltage Tester, 12 to 690V DC, 400K Ohms (28AF75)
- DWYER INSTRUMENTS Temperature Switch Refrigeration, Refrigeration Sw (TSX3-500132)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Sw 110Vac Cen (TSS2-2101R)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb 15 Mtr Ca (TS-7)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 8 In L (TE-DFG-B0844-00)
- DWYER INSTRUMENTS Duct Temperature Probe, 4 In L, 1/4 InDia (TE-DFN-A0444-00)
- DWYER INSTRUMENTS Duct Mounting Adapter (A-345)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 4 In L (TE-DFN-B0444-00)
- Dwyer Instruments Temperature Probes