Shop All Carbon Monoxide and Smoke Detectors
Dwyer Instruments
Duct Smoke Detector, Dct Smk Det Photoele
Mfr # SL-2000-P
Zoro # G507146574
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 in
- Overall Height 4.30 in
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SL-2000-P
- Zoro # G507146574
- Country of Origin United States
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 5 in |
Overall Height | 4.30 in |
Length | 13 in |
Description
Conventional, 4-wire, universal voltage, photoelectric duct smoke detector
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL 6- Piece Stars Step Mat Rubber Stair Treads, 9.75 by 29.75-Inch, Black (10-104-000-6PK)
- SUPER ANCHOR SAFETY MaxP Bucket Kit: 25ft. Maxima Lifeline +PD-6101 Large Pro-Deluxe Harness (3210-25L)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (SFF-X91-008)
- MCR SAFETY Select Shoulder Gunn Small, PK12 (1300S)
- DWYER INSTRUMENTS Carbon Monoxide TransmitterSwitch, Co Xmtr (CMS300)
- DWYER INSTRUMENTS CoNitrogen Gas Transmitter, Co Sensor (GSTA-C)
- FIRST ALERT WiFi Combination Alarm, AVS, 120V AC (1040931)
- HONEYWELL Ionization 21.2-27.3V-Dc Smoke Detector (TC100C 1002)
- BRK Smoke Alarm, Ionization, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (3120B)
- FIRST ALERT Smoke and Carbon Monoxide Alarm, 85 dB, Photoelectric Sensor (1039783/PRC700)
- BOUNTY HUNTER Bounty Hunter BHJS Junior Metal Detector (BHJS)
- Dwyer Instruments Carbon Monoxide and Smoke Detectors