Shop All Specialty Switches
Dwyer Instruments
Dual stage temperature switch, Deg C, 12 VAC/DC
Mfr # TSS2-2310
Zoro # G010113544
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Limit Ambient: 32 to 158°F (0 to 70°C).
- Display 3-digit and sign, red LED.
- Front Panel Rating IP64.
- Features Simple to use dual temperature control device; Configuration key
- Memory Backup Nonvolatile memory.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # TSS2-2310
- Zoro # G010113544
- Country of Origin Spain
- Category Specialty Switches
Details
Temperature Limit | Ambient: 32 to 158°F (0 to 70°C). |
Display | 3-digit and sign, red LED. |
Front Panel Rating | IP64. |
Features | Simple to use dual temperature control device; Configuration key |
Memory Backup | Nonvolatile memory. |
Storage Temperature | -4 to 176°F (-20 to 80°C). |
Accuracy | ±1% of FS. |
Agency Approvals | CE, cURus. |
Power Requirements | 115 VAC, 230 VAC, 12 VAC/VDC or 24 VAC/VDC (depending on model). |
Description
Dual stage temperature switch, °C, 12 VAC/DC.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (5X826)
- KLEIN TOOLS UR IDC Connector UR 19-26 AWG (VDV826-605)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P263W)
- SHARKBITE ADAPTER 1/2""MALE 4PK (U120LFA4)
- DWYER INSTRUMENTS Din Temperature Switch, Din Mnt Temp Switch (TSDIN-012)
- DWYER INSTRUMENTS Current Switch, Split Core Curr Sw (SCS-211125)
- DWYER INSTRUMENTS Adj Air Flow Paddle Swtch (AAFS)
- DWYER INSTRUMENTS Current Switch, Split Core Curr S (SCS-211125-R)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-131100)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-2)
- SMC 1In Flow Switch (IF323-10-01)
- Dwyer Instruments Specialty Switches