Shop All Pressure Switches
Dwyer Instruments
Dual Spdt Pressure Switch Range
Mfr # 1627-1
Zoro # G0562506
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Duct Heater Control
- Contact Form SPDT
- Standards CE Listed
- Overall Width 4 11/16 in
- Weight 3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 1627-1
- Zoro # G0562506
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Width | 4 11/16 in |
Overall Height | 5 7/8 in |
Overall Depth | 3 1/16 in |
Mounting Hole Diameter | 5/16 in |
Sample Line Connection Size | 1/8 in |
Description
Pressure Switch, Application Duct Heater Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1/4 hp @ 250 V AC, 60 Hz, 15 A @ 120 to 480 V AC, 60 Hz, Resistive 1/8 hp @ 125 V AC, Input Voltage 120 to 480V AC, 125V AC, 250V AC, Maximum Differential Pressure Setting 1.5 in wc, Maximum Operating Temperature 130 Degrees F, Maximum Pressure Rating 50 in wc, Maximum Pressure Setting 1.5 in wc, Minimum Differential Pressure Setting 0.15 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (37096571)
- BELL HUDSON Electrical Box Extension Adapter, 1 Gang, Aluminum (5400-5)
- SOUTHWIRE Extension Cord, 100 ft. L (3489SW0002)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B202BD)
- DWYER INSTRUMENTS Low Differential Pressure Switch, Press Sw 52 Inwc (1823-2)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 60100 In Wc (MDA-411)
- DWYER INSTRUMENTS Low Differential Pressure Switch, 25 To 9 In Mr (1831-1-RA-S)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-21-153-10S)
- DWYER INSTRUMENTS Gas Pressure Switch, Range 4-20 Wc (1996-20)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 52 In Wtr (MDA-111)
- SOR 100-1000PSI PRESSURE SWITCH (9L-K5-JM3)
- Dwyer Instruments Switches