Shop All Level Switches
Dwyer Instruments
Dry Bulk Level Monitor, Mini Bin Pwd Level Sw 220
Mfr # DBLM3140
Zoro # G507144419
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.6 in
- Length 7.5 in
- Height 3.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # DBLM3140
- Zoro # G507144419
- Country of Origin Taiwan, Province of China
- Category Level Switches
Dimensions
Width | 3.6 in |
Length | 7.5 in |
Height | 3.6 in |
Description
Mini-bin dry bulk level monitor, 220 VAC power supply.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US SEAL Pump Seal Shaft 0.750 (PS-201)
- K2 PUMPS 1/3 HP Vertical sump w/Snap Action Switch, Quick Connect Fitting (SPI03302K)
- REED Regulator Assembly, For Use With: EHTP500/EHTP500E and EHTP500C/EHTP500CE Electric Hydrostatic Pump (EHTPRA)
- LITTLE GIANT PUMP VCL-45ULS Condensate Removal - 115V, 450 GPH At 1' (553240)
- DWYER INSTRUMENTS Float Level Switch, L4Ss Flotect Level Sw (L4-SS)
- DWYER INSTRUMENTS Capacitance Level Transmitter, Crf2 Std 8 Ft Probe (CRF2-WR01T-096)
- DWYER INSTRUMENTS Flange Chamber Level Control, Level Cont (102-WT-7810-C-60)
- DWYER INSTRUMENTS Level Switches, Sgl Pnt Hor Mnt 12Npt (F6-MHS2)
- DWYER INSTRUMENTS Thermal Dispersion Flow Switch (TDS112)
- DWYER INSTRUMENTS Free floating sewage water level switch, PVC cable, SPST, NC, 30 ft 9.14 m cable (FSW2-CNPN-30)
- SJE-RHOMBUS NO AmpMaster Pump Switch 125/250VAC (30AMDWOP)
- Dwyer Instruments Level Switches