Shop All Transmitters
Dwyer Instruments
DP Transmitter, 4-20mA Out
Mfr # 616KD-06
Zoro # G7438891
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Differential Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 20
- Range Units - Transmitter in wc
- Accuracy - Transmitter +/-2.00% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 616KD-06
- Zoro # G7438891
- Country of Origin United States
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Overall Length | 1.031 in |
Overall Width | 2.406 in |
Process Connection Size | 1/8 in, 1/4 in |
Description
Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure 0 in wc, Maximum Pressure 20 in wc, Overpressure 5 psig, Accuracy +/-2 Percent of Full Scale, Number of Wires 2, 4, Process Connection Gender Male, Process Connection Size 1/8 in, 1/4 in, Process Connection Type Hose Barb, Power Required 10 to 35V DC (2 Wire), 12 to 26V AC (4 Wire), IP Rating IP20, NEMA Rating NEMA 1, Series 616KD, Electrical Connections Screw Terminals, Features Push-Button Sets Back Zero and Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Battery Charger (T198509)
- FJC FJC FJ6851 R-1234yf Aluminum Manifold Gauge Set with Quick Couplers (FJ6851)
- SPAN Pressure Gauge, 0 to 60 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-60 BAR-G)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (PFE3933R1)
- DWYER INSTRUMENTS Differential Pressure Transmitter, Wet Pr Xdcr 10, 20, 5 (WWDP-2-LCD)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/2.0inWC (605-2)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr W Mr WLcd (MSX-W12-IN-LCD)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 40ft Cable L (MBLT-2SC-IVPP-5-40)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Hr 010V Wall Mt (MS-311-LCD)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 040Wc Voltage (616KD-B-08-V)
- DWYER INSTRUMENTS Differential Pressure Transmitter, Xmtr 040 In Wc (616D-5)
- Dwyer Instruments Transmitters