Shop All Transmitters
Dwyer Instruments
DP Transmitter, 4-20mA Out
Mfr # 616KD-02
Zoro # G5475224
original price:
$92.05
9% off
new price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Differential Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 3
- Range Units - Transmitter in wc
- Accuracy - Transmitter +/-2.00% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 616KD-02
- Zoro # G5475224
- Country of Origin United States
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Process Connection Size | 1/8 in, 1/4 in |
Overall Length | 1.031 in |
Overall Width | 2.406 in |
Description
Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure 0 in wc, Maximum Pressure 3 in wc, Overpressure 2 psig, Accuracy +/-2 Percent of Full Scale, Number of Wires 2, 4, Process Connection Gender Male, Process Connection Size 1/8 in, 1/4 in, Process Connection Type Hose Barb, Power Required 10 to 35V DC (2 Wire), 12 to 26V AC (4 Wire), IP Rating IP20, NEMA Rating NEMA 1, Series 616KD, Electrical Connections Screw Terminals, Features Push-Button Sets Back Zero and Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Ac Voltage Tester Screwdriver 100500V 19Mm (DCA19)
- ZORO SELECT Analog Panel Meter, AC Current, 0-10 AC A (12G372)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, Up to 200 g (PCE-MA 200)
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Visual Indication, CAT IV 1000V Safety Rating (FLK2AC/90-1000C)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Wall Ulr (MSX-W10-IN)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Wall Hr Bi (MSXP-W23-PA)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 0500Pa 420Ma Dp Xmt (616KD-11)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-03-V)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Whr WLcd (MSXP-W13-PA-LCD)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Univrsl Mr (MSX-U12-IN)
- IFM Transmitter, 0-500psi, 9.6-32VDC (PX3223)
- Dwyer Instruments Transmitters