Shop All Transmitters
Dwyer Instruments
DP Transmitter, 4-20mA Out
Mfr # 616KD-01
Zoro # G5475215
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Differential Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 2
- Range Units - Transmitter in wc
- Accuracy - Transmitter +/-2.00% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 616KD-01
- Zoro # G5475215
- Country of Origin United States
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Overall Width | 2.406 in |
Process Connection Size | 1/8 in, 1/4 in |
Overall Length | 1.031 in |
Description
Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure 0 in wc, Maximum Pressure 2 in wc, Overpressure 2 psig, Accuracy +/-2 Percent of Full Scale, Number of Wires 2, 4, Process Connection Gender Male, Process Connection Size 1/8 in, 1/4 in, Process Connection Type Hose Barb, Power Required 10 to 35V DC (2 Wire), 12 to 26V AC (4 Wire), IP Rating IP20, NEMA Rating NEMA 1, Series 616KD, Electrical Connections Screw Terminals, Features Push-Button Sets Back Zero and Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Cylinder Molds, Plastic, PK36 (H-3041B)
- ZORO SELECT Test Lead Wire, 18 AWG, 50 Ft, Red (5TXC2)
- UEI TEST INSTRUMENTS RESIDENTIAL COMBUSTION ANALZYER WITH CASE (C161C)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158B)
- DWYER INSTRUMENTS Pressure Transmitter, LCD, 0 to 1 In WC (DM-2004-LCD)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 04 In (668-19)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-06)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-06-V)
- DWYER INSTRUMENTS DP Transmitter, 0-10 V Out (616KD-04-V)
- DWYER INSTRUMENTS Fixed Range Pressure Transmitter, 200PSI Pr Xdcr Cnd Conn (673-8C)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 60ft Cable L (FBLT-2SC-IVPP-15-60)
- Dwyer Instruments Transmitters