Shop All Transmitters
Dwyer Instruments
DP Transmitter, 0-5 0-10 V Out
Mfr # 616KD-05-V
Zoro # G5475181
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Differential Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 15
- Range Units - Transmitter in wc
- Accuracy - Transmitter +/-2.00% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 616KD-05-V
- Zoro # G5475181
- Country of Origin United States
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Overall Width | 2.406 in |
Process Connection Size | 1/8 in, 1/4 in |
Overall Length | 1.031 in |
Description
Differential Transmitter, Output 0 to 10V DC; 0 to 5V DC, Minimum Pressure 0 in wc, Maximum Pressure 15 in wc, Overpressure 5 psig, Accuracy +/-2 Percent of Full Scale, Number of Wires 2, 3, 4, Process Connection Gender Male, Process Connection Size 1/8 in, 1/4 in, Process Connection Type Hose Barb, Power Required 10 to 35V DC (5V 3 Wire), 12 to 26V AC (5V 4 Wire), 16 to 36V DC (10V 2 or 3 Wire), 20 to 28V AC (10V 3 Wire), IP Rating IP20, NEMA Rating NEMA 1, Series 616KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, (G17M0242M1300#)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312HH04TXCF60#/VAC)
- SPECTROLINE UT Leak Det, 36to44 kHz, No Display (SPI-MDT)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404D)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 10 In Wc (607-8)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 02Wc Voltage Dp (616KD-B-01-V)
- DWYER INSTRUMENTS Transmitter, 4-20 mA, SPDT snap, 10A @ 125/250 VAC, 1/3 hp @ 125/250 VAC (45VD0)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Wall Ulr WLcd (MSXP-W10-PA-LCD)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Wall Ulr (MSXP-W20-PA)
- DWYER INSTRUMENTS Transmitter, Magnehelic (605-0)
- DWYER INSTRUMENTS Differential Pressure Transmitter, Wet Pr Xdcr 10, 20, 50, 10 (WWDP-2)
- Dwyer Instruments Transmitters