Shop All Transmitters
Dwyer Instruments
DP Transmitter, 0-5 0-10 V Out
Mfr # 616KD-03-V
Zoro # G7438855
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Differential Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 5
- Range Units - Transmitter in wc
- Accuracy - Transmitter +/-2.00% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 616KD-03-V
- Zoro # G7438855
- Country of Origin United States
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Overall Width | 2.406 in |
Overall Length | 1.031 in |
Process Connection Size | 1/8 in, 1/4 in |
Description
Differential Transmitter, Output 0 to 10V DC; 0 to 5V DC, Minimum Pressure 0 in wc, Maximum Pressure 5 in wc, Overpressure 2 psig, Accuracy +/-2 Percent of Full Scale, Number of Wires 2, 3, 4, Process Connection Gender Male, Process Connection Size 1/8 in, 1/4 in, Process Connection Type Hose Barb, Power Required 10 to 35V DC (5V 3 Wire), 12 to 26V AC (5V 4 Wire), 16 to 36V DC (10V 2 or 3 Wire), 20 to 28V AC (10V 3 Wire), IP Rating IP20, NEMA Rating NEMA 1, Series 616KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Needle Valve, 1/2"MxF, Angle, 316SS, 10K psi (NV-SS-1/2-HS-90-MXF)
- MERCOID Submersible Level Transmitter, To 15 PSI (PBLT2-15-60)
- REED INSTRUMENTS Data Logging Hot Wire Thermo-Anemometer (R4500SD)
- APG Digital Pressure Gauge, Range 0-100 PSI (PG2-0100)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 4 Wc (616KD-LR-A34-BD1)
- DWYER INSTRUMENTS Pressure Transmitter, LCD, 0 to 0.5 In WC (DM-2003-LCD)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 040Wc Voltage (616KD-A-08-V)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 25025 Wc (616WL-12-LCD)
- DWYER INSTRUMENTS Differential Pres Indicating Transmitter (605-20)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/2.0inWC (605-2)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-00-V)
- Dwyer Instruments Transmitters