Shop All Transmitters
Dwyer Instruments
DP Transmitter, 0-5 0-10 V Out
Mfr # 616KD-02-V
Zoro # G5475163
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Transmitter Type Differential Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 3
- Range Units - Transmitter in wc
- Accuracy - Transmitter +/-2.00% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 616KD-02-V
- Zoro # G5475163
- Country of Origin United States
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Overall Width | 2.406 in |
Overall Length | 1.031 in |
Process Connection Size | 1/8 in, 1/4 in |
Description
Differential Transmitter, Output 0 to 10V DC; 0 to 5V DC, Minimum Pressure 0 in wc, Maximum Pressure 3 in wc, Overpressure 2 psig, Accuracy +/-2 Percent of Full Scale, Number of Wires 2, 3, 4, Process Connection Gender Male, Process Connection Size 1/8 in, 1/4 in, Process Connection Type Hose Barb, Power Required 10 to 35V DC (5V 3 Wire), 12 to 26V AC (5V 4 Wire), 16 to 36V DC (10V 2 or 3 Wire), 20 to 28V AC (10V 3 Wire), IP Rating IP20, NEMA Rating NEMA 1, Series 616KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Data Logging Thermometer, Memory-Loc™ with Bottle Probe Style (6440)
- EXTECH Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 20 Max. AC Amps, 20 Max. DC Amps (EX520)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PPC5084-G-SG.)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 2500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-2500)
- DWYER INSTRUMENTS Fixed Range Pressure Transmitter, 200PSI Pr Xdcr Cnd Conn (673-8C)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 25 In Wc (647-2)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Wmr WLcd (MSXP-W12-PA-LCD)
- DWYER INSTRUMENTS Pressure Gage/Transmitter, 0 to 2 In WC (631B-2)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 05 (DM-203)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 25Bar 420Ma (629HLP-02-P4-S1)
- DWYER INSTRUMENTS Transmitter Range 0-25 Wc (616WL-2-LCD)
- Dwyer Instruments Transmitters