Shop All Sight Glass Flow Indicators
Dwyer Instruments
Double Sight Flow Indicator, Brnz, 1-1/4In
Mfr # SFI-300-1-1/4
Zoro # G7604712
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Pipe Size 1 1/4 in
- Connection Type FNPT
- Number of Windows 2
- Sight Material Tempered Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SFI-300-1-1/4
- Zoro # G7604712
- Country of Origin United States
- Category Sight Glass Flow Indicators
Dimensions
Pipe Size | 1 1/4 in |
Sight Dia. | 2 1/32 in |
Overall Length | 4.4 in |
Sight Diameter | 2 in |
Connection Size | 1 1/4 in |
Overall Width | 3.1 in |
Details
Item | Window Sight Flow Indicator with Impeller |
Body Material | Bronze |
Connection Type | FNPT |
Number of Windows | 2 |
Sight Material | Tempered Glass |
Temp. Range | 32 Degrees F to 200 Degrees F |
Seal Material | Buna-N |
Max. Pressure | 125 psi |
Flow Direction | Horizontal Left, Horizontal Right, Vertical Down, Vertical Up |
For Media Type | Gear Lube, Glycol, Hydraulic Oils, Motor Oils, Non-Corrosive Fluids, Non-Corrosive Gases, Water |
Indicator Type | Rotor |
Media Temperature -Maximum | 200 Degrees F |
Media Temperature - Minimum | 32 Degrees F |
Wetted Material | 316 Stainless Steel, ABS, Bronze, Buna-N, PTFE, Tempered Glass, Viton |
Operating Pressure - Maximum | 125 psig |
Description
Window Sight Flow Indicator with Impeller, Indicator Type Rotor, Body Material Bronze, Connection Size 1 1/4 in, Connection Type FNPT, Operating Pressure - Maximum 125 psig, Sight Material Tempered Glass, Sight Diameter 2 in, Number of Windows 2, Flow Direction Horizontal Left, Horizontal Right, Vertical Down, Vertical Up, Media Temperature - Minimum 32 Degrees F, Media Temperature -Maximum 200 Degrees F, Seal Material Buna-N
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Hot-Wire Thermoanemometer with NIST-Trac (20250-16)
- TRANSFORMING TECHNOLOGIES Gray ESD Tray Liner, 16" x 24" (TM332000GY)
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0242CD5000#)
- VEE GEE Thermometer, Dial, -40 to 70 degrees C (81070)
- DWYER INSTRUMENTS Sight Flow Indicator (SFI-801-3/4-A711)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 2In (SFI-300-2)
- DWYER INSTRUMENTS Double Sight Flow Indicator, 316 SS, 3/4In (SFI-300SS-3/4)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Brnz, 1-1/2In (SFI-300-1-1/2)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 3/8In (SFI-300-3/8)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 1/4In (SFI-100-1/4)
- DWYER 0-10Lpm 1/8In Npt Variable Area Flow Meter (VFB-66-SSV)
- Dwyer Instruments Sight Glass Flow Indicators