Shop All Specialty Switches
Dwyer Instruments
Din Temperature Switch, Din Mnt Temp Switch
Mfr # TSDIN-043
Zoro # G107149098
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Consumption 6 VA.
- Accuracy Better than 1% of full-scale.
- Output Output 1: SPST relay rated 16A @ 240 VAC resistive, 10 FLA, 60 LRA, 1HP @ 240 VAC inductive; Output 2: SPDT relay rated 8A @ 240 VAC resistive; Output 3: SPST relay rated 8A @ 240 VAC resistive; Output 4: SPDT relay rated 8A @ 240 VAC resistive; Output 5: SPST relay rated 16A @ 240 VAC resistive, 10 FLA, 60 LRA, 1HP @ 240 VAC inductive.
- Temperature Limits Operating: 32 to 131°F (0 to 55°C); Storage: -4 to 176°F (-20 to 80°C).
- Agency Approvals CE, cURus.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TSDIN-043
- Zoro # G107149098
- Country of Origin Spain
- Category Specialty Switches
Details
Power Consumption | 6 VA. |
Accuracy | Better than 1% of full-scale. |
Output | Output 1: SPST relay rated 16A @ 240 VAC resistive, 10 FLA, 60 LRA, 1HP @ 240 VAC inductive; Output 2: SPDT relay rated 8A @ 240 VAC resistive; Output 3: SPST relay rated 8A @ 240 VAC resistive; Output 4: SPDT relay rated 8A @ 240 VAC resistive; Output 5: SPST relay rated 16A @ 240 VAC resistive, 10 FLA, 60 LRA, 1HP @ 240 VAC inductive. |
Temperature Limits | Operating: 32 to 131°F (0 to 55°C); Storage: -4 to 176°F (-20 to 80°C). |
Agency Approvals | CE, cURus. |
Display | 3-digits plus sign. |
Features | 3 temperature probe inputs; Real-time clock used for HACCP logging of temperature limit alarms or loss of power; Intelligent defrost parameters manage defrost cycle in order to save energy cost |
Memory Backup | Non-volatile memory. |
Description
DIN rail mount temperature switch, red display, 3 outputs, 24 VAC/VDC supply
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Yellow 6 AWG Tinned Copper Wire - 25' (112902)
- ZORO SELECT Strut Chan, 10 ft. L, Solid, Alumnum, 12 ga. (FS-200 AL 120.00)
- ALLEN BRADLEY 5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable (889N-F5AF-12F)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-18-25)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-231150)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Fxd, NO (CCS-121050)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Fl Sw 8'Leads (FS-2-VANE)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-111100)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Flow Sw Npt Conn (FS-2)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Fxd, NO (CCS-221100)
- MCDONNELL & MILLER Fs254 Spdt 1" Npt. General (FS254)
- Dwyer Instruments Specialty Switches