Shop All Specialty Switches
Dwyer Instruments
Din Temperature Switch, Din Mnt Temp Switch
Mfr # TSDIN-012
Zoro # G507149193
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 3 temperature probe inputs; Real-time clock used for HACCP logging of temperature limit alarms or loss of power; Intelligent defrost parameters manage defrost cycle in order to save energy cost
- Display 3-digits plus sign.
- Temperature Limits Operating: 32 to 131°F (0 to 55°C); Storage: -4 to 176°F (-20 to 80°C).
- Accuracy Better than 1% of full-scale.
- Agency Approvals CE, cURus.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TSDIN-012
- Zoro # G507149193
- Country of Origin Spain
- Category Specialty Switches
Details
Features | 3 temperature probe inputs; Real-time clock used for HACCP logging of temperature limit alarms or loss of power; Intelligent defrost parameters manage defrost cycle in order to save energy cost |
Display | 3-digits plus sign. |
Temperature Limits | Operating: 32 to 131°F (0 to 55°C); Storage: -4 to 176°F (-20 to 80°C). |
Accuracy | Better than 1% of full-scale. |
Agency Approvals | CE, cURus. |
Power Consumption | 6 VA. |
Output | Output 1: SPST relay rated 16A @ 240 VAC resistive, 10 FLA, 60 LRA, 1HP @ 240 VAC inductive; Output 2: SPDT relay rated 8A @ 240 VAC resistive; Output 3: SPST relay rated 8A @ 240 VAC resistive; Output 4: SPDT relay rated 8A @ 240 VAC resistive; Output 5: SPST relay rated 16A @ 240 VAC resistive, 10 FLA, 60 LRA, 1HP @ 240 VAC inductive. |
Memory Backup | Non-volatile memory. |
Description
DIN rail mount temperature switch, red display, 2 outputs, 115 VAC supply
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Solid State Relay, 12 to 24VDC, 45A (G3PE-245B DC12-24)
- HUBBELL 30A Twist-Lock Plug 3P 4W 125/250VAC L14-30P BK/WT (HBL2711S)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140H)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-131100)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-1)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Noryl Flw Sw 25 Cfh No (P2-15)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 550A (MCS-111050)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Fxd, NO (CCS-121050)
- DWYER INSTRUMENTS Adj Air Flow Paddle Swtch (AAFS)
- HOPKINS MFG 47565 Adapt-7 Rv-6 Rnd 4Flat (67145)
- Dwyer Instruments Switches