Shop All Temperature Controllers
Dwyer Instruments
DIN rail temperature/process slave controller, 1 linear voltage output and 1 relay output
Mfr # SCD-2063
Zoro # G610113593
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Consumption 3 W.
- Agency Approvals CE, cULus.
- Operating Temperature 32 to 122ºF (0 to 50ºC).
- Communication RS-485 Modbus® A-5-11/RTU communication protocol.
- Inputs Thermocouple, RTD, DC linear voltage, and DC currents.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SCD-2063
- Zoro # G610113593
- Country of Origin China
- Category Temperature Controllers
Details
Power Consumption | 3 W. |
Agency Approvals | CE, cULus. |
Operating Temperature | 32 to 122ºF (0 to 50ºC). |
Communication | RS-485 Modbus® A-5-11/RTU communication protocol. |
Inputs | Thermocouple, RTD, DC linear voltage, and DC currents. |
Memory Backup | Non-volatile. |
Control Output Ratings | Relay: 3 A @ 250 VAC resistive; Voltage pulse: 12 VDC, max. output current: 40 mA; Current: 4 to 20 mA output; Linear voltage: 0 to 10 VDC. |
Description
DIN rail temperature/process slave controller, (1) linear voltage output and (1) relay output.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Weatherproof Cover, 1- Gang, 1) 50A Locking Opening, Standard Size, Yellow Polycarbonate (7774CR)
- NVENT HOFFMAN Non-Locking Handle, NOVAL Accessory, Steel (CWHNL)
- EATON Legend Plate, In, Black (HT8SP17)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Green (10250TC22)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-33-LV)
- DWYER INSTRUMENTS Temperature Controller, 116 Temp Cntrl Vlt Puls (16C-2)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-11)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-260)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-63-LV)
- DWYER INSTRUMENTS Ts-13010 Digitaltempsw, 110V, 16A, Spst, F (TS-13010)
- RESIDEO Honeywell High Or Low Limit Aquastat Controller, , W/ 5 F To 30 F Differential (L4006A2007)
- Dwyer Instruments Programmable Logic Controls (PLC)