Shop All Temperature Controllers
Dwyer Instruments
DIN rail temperature/process master controller, 2 relay outputs.
Mfr # SCD-1033
Zoro # G510113693
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Consumption 3 W.
- Operating Temperature 32 to 122ºF (0 to 50ºC).
- Agency Approvals CE, cULus.
- Control Output Ratings Relay: 3 A @ 250 VAC resistive; Voltage pulse: 12 VDC, max. output current: 40 mA; Current: 4 to 20 mA output; Linear voltage: 0 to 10 VDC.
- Inputs Thermocouple, RTD, DC linear voltage, and DC currents.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SCD-1033
- Zoro # G510113693
- Country of Origin China
- Category Temperature Controllers
Details
Power Consumption | 3 W. |
Operating Temperature | 32 to 122ºF (0 to 50ºC). |
Agency Approvals | CE, cULus. |
Control Output Ratings | Relay: 3 A @ 250 VAC resistive; Voltage pulse: 12 VDC, max. output current: 40 mA; Current: 4 to 20 mA output; Linear voltage: 0 to 10 VDC. |
Inputs | Thermocouple, RTD, DC linear voltage, and DC currents. |
Memory Backup | Non-volatile. |
Communication | RS-485 Modbus® A-5-11/RTU communication protocol. |
Description
DIN rail temperature/process master controller, (2) relay outputs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Standards: cURus (2A562)
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBSS)
- FASTTRACK 75ft RJ11 MODULAR TELEPHONE CABLE (FA11305)
- GROTE Electromagnetic Flasher (44710)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-63-LV)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-150)
- DWYER INSTRUMENTS 1/4 DIN temperature controller, relay output (4C-3)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-53-31)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont VplsRly (4B-23)
- DWYER INSTRUMENTS Fiberglass Reel Tape 50 1/8In (26150)
- OMRON Digital Temperature Controller, 1/16 DIN Size, 100 to 240V AC, SPST NO, On/Off or PID Control Mode (E5CSVR1TF AC100-240)
- Dwyer Instruments Temperature Controllers