Shop All Temperature Controllers
Dwyer Instruments
DIN rail temperature/process master controller, 1 voltage pulse output and 1 relay output
Mfr # SCD-1023
Zoro # G710113721
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Consumption 3 W.
- Memory Backup Non-volatile.
- Control Output Ratings Relay: 3 A @ 250 VAC resistive; Voltage pulse: 12 VDC, max. output current: 40 mA; Current: 4 to 20 mA output; Linear voltage: 0 to 10 VDC.
- Communication RS-485 Modbus® A-5-11/RTU communication protocol.
- Operating Temperature 32 to 122ºF (0 to 50ºC).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SCD-1023
- Zoro # G710113721
- Country of Origin China
- Category Temperature Controllers
Details
Power Consumption | 3 W. |
Memory Backup | Non-volatile. |
Control Output Ratings | Relay: 3 A @ 250 VAC resistive; Voltage pulse: 12 VDC, max. output current: 40 mA; Current: 4 to 20 mA output; Linear voltage: 0 to 10 VDC. |
Communication | RS-485 Modbus® A-5-11/RTU communication protocol. |
Operating Temperature | 32 to 122ºF (0 to 50ºC). |
Agency Approvals | CE, cULus. |
Inputs | Thermocouple, RTD, DC linear voltage, and DC currents. |
Description
DIN rail temperature/process master controller, (1) voltage pulse output and (1) relay output.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electrical Connector Asst, 144 Pcs (WWG-DISP-EC144)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC075)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 24VDC, 10A (CA3KN40BD)
- TRIPP LITE Waber Surge Protector Strip Metal 6 Outlet 6ft Cord (PM6NS)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-250)
- DWYER INSTRUMENTS Temperature Controller, 116 Temp Cntrl Vlt Puls (16C-2)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont VplsRly (4B-23)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33-LV)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-53-31)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-260)
- 3M YELLOW SPREADERS-3X 6 (DY363)
- Dwyer Instruments Programmable Logic Controls (PLC)