Shop All Temperature Controllers
Dwyer Instruments
DIN rail temperature/process master controller, 1 current output and 1 relay output
Mfr # SCD-1053
Zoro # G610113548
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Consumption 3 W.
- Memory Backup Non-volatile.
- Communication RS-485 Modbus® A-5-11/RTU communication protocol.
- Operating Temperature 32 to 122ºF (0 to 50ºC).
- Inputs Thermocouple, RTD, DC linear voltage, and DC currents.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SCD-1053
- Zoro # G610113548
- Country of Origin China
- Category Temperature Controllers
Details
Power Consumption | 3 W. |
Memory Backup | Non-volatile. |
Communication | RS-485 Modbus® A-5-11/RTU communication protocol. |
Operating Temperature | 32 to 122ºF (0 to 50ºC). |
Inputs | Thermocouple, RTD, DC linear voltage, and DC currents. |
Control Output Ratings | Relay: 3 A @ 250 VAC resistive; Voltage pulse: 12 VDC, max. output current: 40 mA; Current: 4 to 20 mA output; Linear voltage: 0 to 10 VDC. |
Agency Approvals | CE, cULus. |
Description
DIN rail temperature/process master controller, (1) current output and (1) relay output.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Flexible Copper Braid, 12 In (BD12)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Black, 100 ft Length (22UL1015TPCBLA100)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620SR2)
- SIEMENS Module (6ES7334-0CE01-0AA0)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-150)
- DWYER INSTRUMENTS 1/4 DIN temperature controller, relay output (4C-3)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15111)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-33-LV)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-63)
- DWYER INSTRUMENTS Temp Process Controller (16B-33)
- FIREYE Bll510 Keypad/Display, 2 Line X (BLL510)
- Dwyer Instruments Programmable Logic Controls (PLC)