Shop All Specialty Switches
Dwyer Instruments
DIN rail mount temperature switch, red display, 5 outputs, 115 VAC supply
Mfr # TSDIN-015
Zoro # G410113526
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display 3-digits plus sign.
- Accuracy Better than 1% of full-scale.
- Temperature Limits Operating: 32 to 131°F (0 to 55°C); Storage: -4 to 176°F (-20 to 80°C).
- Agency Approvals CE, cURus.
- Features 3 temperature probe inputs; Real-time clock used for HACCP logging of temperature limit alarms or loss of power; Intelligent defrost parameters manage defrost cycle in order to save energy cost
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TSDIN-015
- Zoro # G410113526
- Country of Origin Spain
- Category Specialty Switches
Details
Display | 3-digits plus sign. |
Accuracy | Better than 1% of full-scale. |
Temperature Limits | Operating: 32 to 131°F (0 to 55°C); Storage: -4 to 176°F (-20 to 80°C). |
Agency Approvals | CE, cURus. |
Features | 3 temperature probe inputs; Real-time clock used for HACCP logging of temperature limit alarms or loss of power; Intelligent defrost parameters manage defrost cycle in order to save energy cost |
Output | Output 1: SPST relay rated 16A @ 240 VAC resistive, 10 FLA, 60 LRA, 1HP @ 240 VAC inductive; Output 2: SPDT relay rated 8A @ 240 VAC resistive; Output 3: SPST relay rated 8A @ 240 VAC resistive; Output 4: SPDT relay rated 8A @ 240 VAC resistive; Output 5: SPST relay rated 16A @ 240 VAC resistive, 10 FLA, 60 LRA, 1HP @ 240 VAC inductive. |
Power Consumption | 6 VA. |
Memory Backup | Non-volatile memory. |
Description
DIN rail mount temperature switch, red display, 5 outputs, 115 VAC supply
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter Fan Shrouds (HH05GS35001)
- HUBBELL 30A Twist-Lock Plug 3P 4W 250VAC BK/WT (HBL3431GCB)
- AMPHENOL AB 17C 1716 PIN PLUG (973106A2029P)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK500 (PV10-6LF-D)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Flow Sw Npt Conn (FS-2)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-211150)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Fl Sw 8'Leads (FS-2-VANE)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-131100)
- DWYER INSTRUMENTS Current Switch, Split Core Curr Sw (SCS-211125)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Flw Sw Pp 38Npt 5Gpm (P3-32)
- SENASYS Senasys TBS302A Air Switch Momentary Spdt Hot Tub (TDITBS302)
- Dwyer Instruments Switches