Shop All Specialty Switches
Dwyer Instruments
DIN rail mount temperature switch, red display, 4 outputs, 24 VAC/VDC supply
Mfr # TSDIN-044
Zoro # G710113509
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Limits Operating: 32 to 131°F (0 to 55°C); Storage: -4 to 176°F (-20 to 80°C).
- Memory Backup Non-volatile memory.
- Power Consumption 6 VA.
- Output Output 1: SPST relay rated 16A @ 240 VAC resistive, 10 FLA, 60 LRA, 1HP @ 240 VAC inductive; Output 2: SPDT relay rated 8A @ 240 VAC resistive; Output 3: SPST relay rated 8A @ 240 VAC resistive; Output 4: SPDT relay rated 8A @ 240 VAC resistive; Output 5: SPST relay rated 16A @ 240 VAC resistive, 10 FLA, 60 LRA, 1HP @ 240 VAC inductive.
- Agency Approvals CE, cURus.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TSDIN-044
- Zoro # G710113509
- Country of Origin Spain
- Category Specialty Switches
Details
Temperature Limits | Operating: 32 to 131°F (0 to 55°C); Storage: -4 to 176°F (-20 to 80°C). |
Memory Backup | Non-volatile memory. |
Power Consumption | 6 VA. |
Output | Output 1: SPST relay rated 16A @ 240 VAC resistive, 10 FLA, 60 LRA, 1HP @ 240 VAC inductive; Output 2: SPDT relay rated 8A @ 240 VAC resistive; Output 3: SPST relay rated 8A @ 240 VAC resistive; Output 4: SPDT relay rated 8A @ 240 VAC resistive; Output 5: SPST relay rated 16A @ 240 VAC resistive, 10 FLA, 60 LRA, 1HP @ 240 VAC inductive. |
Agency Approvals | CE, cURus. |
Features | 3 temperature probe inputs; Real-time clock used for HACCP logging of temperature limit alarms or loss of power; Intelligent defrost parameters manage defrost cycle in order to save energy cost |
Accuracy | Better than 1% of full-scale. |
Display | 3-digits plus sign. |
Description
DIN rail mount temperature switch, red display, 4 outputs, 24 VAC/VDC supply
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 600VAC/250VDC BK (HBL3771)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (2458SW0003)
- ZORO SELECT Strut Chan, 5 ft.L, Wht Paintd Steel, Solid (FS-500 WT 60.00)
- CALBRITE Cord Connector, 0.12-0.18 in. Cord Range (S40501GR00)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Flow Sw Npt Conn (FS-2)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-131100)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-2)
- DWYER INSTRUMENTS Din Temperature Switch, Din Mnt Temp Switch (TSDIN-012)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Flw Sw Pp 38Npt 5Gpm (P3-32)
- DWYER INSTRUMENTS Adj Air Flow Paddle Swtch (AAFS)
- MIDWEST FASTENER Double Pole/Single Throw Slide Switches 3PK (65246)
- Dwyer Instruments Switches