Shop All Vacuum Gauges
Dwyer Instruments
Digital Vacuum Gauge, 3" Dial Size, Red
Mfr # DPGAB-00
Zoro # G5164565
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application For Dry Air & Gases
- Gauge Nominal Dial Size 3 in
- Gauge Connection Type MNPT
- Gauge Connection Size 1/4 in
- Gauge Connection Location Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DPGAB-00
- Zoro # G5164565
- Country of Origin United States
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 3 in |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Nominal Dial Size | 3 in |
Case Diameter | 3.093 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Digit Height | 0.43 in |
Case Depth | 1.781 in |
Description
Digital Process Vacuum Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Air and Compatible Gases, Sensor Material Silicone, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom, Process Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS BANANA WEDGE (AJ876)
- THERMCO Low Pensky-Martens, -5/110C, ASTM9C (ACC009C)
- ASHCROFT Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (DG2531L0NAMO2L3000#-XCYC4LM)
- DIGI-SENSE ASTM Liquid-In-Glass Thermom, 90C /Solid (08009-52)
- DWYER INSTRUMENTS Digital Pressure Gage Selectable (DPG-000)
- DWYER INSTRUMENTS Digital Vacuum Gauge, 3" Dial Size, Black (DPGW-00)
- DWYER INSTRUMENTS Digital Vacuum Gauge, 3" Dial Size, Black (DPGWB-00)
- ASHCROFT Pressure Gauge (000395 (15W1005SH01B100#))
- ZORO SELECT Vacuum Gauge, Test, 2 In (4FMK3)
- PIC GAUGES Vacuum Gauge, Liquid, 4In, 30-0In Hg Vacuum (201L-402A)
- ZORO SELECT Vacuum Gauge, Test, 2 In (4FMU5)
- Dwyer Instruments Vacuum Gauges