Shop All Panel Meter Accessories
Dwyer Instruments
Digital Timer, CtrTimTach WNpn
Mfr # LCT216-100
Zoro # G707158315
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.9 in
- Height 2.6 in
- Weight 0.35 lbs
- Width 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # LCT216-100
- Zoro # G707158315
- Country of Origin Taiwan, Province of China
- Category Panel Meter Accessories
Dimensions
Length | 3.9 in |
Height | 2.6 in |
Width | 2.6 in |
Details
Weight | 0.35 lbs |
Description
Digital timer/tachometer/counter, transistor output.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Anemometer, 216 to 3,936fpm, 35 to 122F (AM200)
- LDI INDUSTRIES Union Coupler Oil Gage (G657-2)
- GENERAL TOOLS 114.3mm Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F (DPT301FC)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L160#)
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-100)
- DWYER INSTRUMENTS Digital Timer, CtrTimTach WRela (LCT216-110)
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-200)
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-400)
- SIMPSON ELECTRIC Z Shunt 300 Amp 50 Mv Shunt (06506)
- SIMPSON ELECTRIC External Portable Shunt, 50ADC Range Amps (06709)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS1000)
- Dwyer Instruments Panel Meter Accessories