Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 98.2 mm L
Mfr # 8C-2
Zoro # G609982612
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type RTD, Thermocouple
- Description/Special Features 7 Segment, RS-485 Communication, The Alarm Outputs can be Configured from 12 Different Preprogrammed Settings, Two 4-Digit, Two Additional Alarm Outputs
- DIN Size 1/8
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 8C-2
- Zoro # G609982612
- Country of Origin China
- Category Temperature Controllers
Dimensions
DIN Size | 1/8 |
Length | 98.2 mm |
Depth | 92 mm |
Width | 47.8 mm |
Details
Item | Digital Temperature Controller |
Digital/Analog | Digital |
Sensor Type | RTD, Thermocouple |
Description/Special Features | 7 Segment, RS-485 Communication, The Alarm Outputs can be Configured from 12 Different Preprogrammed Settings, Two 4-Digit, Two Additional Alarm Outputs |
Input Voltage | 100 to 240V AC |
Switch Function | 14 V, 10% to -20% (max 40 mA) |
Output | (1) Voltage Pulse |
Temp. Range | 32 Degrees to 122 Degrees F |
Control Mode | Manual/Auto Tune, On/Off, PID |
Amps | 40mA |
Standards | CE, cUL, RoHS, UL |
Power Consumption | 5 VA |
Series | Series 8C |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/8, Input Voltage 100 to 240V AC, Switch Function 14 V, 10 Percent to -20 Percent (max 40 mA), Output (1) Voltage Pulse, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Manual/Auto Tune, On/Off, PID, 40mA Amps, Length 98.2 mm, Width 47.8 mm, Depth 92 mm, 7 Segment, RS-485 Communication, The Alarm Outputs can be Configured from 12 Different Preprogrammed Settings, Two 4-Digit, Two Additional Alarm Outputs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCOID Pressure Switch, (1) Port, 1/2 in FNPT, SPDT, 10 to 150 psi, Standard Action (SA1111E-S5-K2)
- LEGRAND 20A Locking Connector 2P 3W 250VAC L6-20R BK/WT (L620CGCM)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Vl (CJ6X88TGVL)
- EATON ProxSwitch-Short, 18mm, UnShlded, PNP, NC, 2m (E57PS-18UPC8-C2)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-63)
- DWYER INSTRUMENTS Temperature Controller, 116 Temp Cntrl Vlt Puls (16C-2)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-32)
- DWYER INSTRUMENTS Ts-13010 Digitaltempsw, 110V, 16A, Spst, F (TS-13010)
- DWYER INSTRUMENTS Digital Temperature Controller, 97.6 mm L (4C-3)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15123)
- DWYER INSTRUMENTS Temperature Controller Power Supply (SCD-PS)
- Dwyer Instruments Programmable Logic Controls (PLC)