Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 98.2 mm L
Mfr # 8B-33
Zoro # G609982599
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type RTD, Thermocouple
- Description/Special Features 7 Segment, Non-Volatile Memory, Stage Control Program for upto 64 Ramp/Soak Actions, Two 4-Digit
- DIN Size 1/8
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 8B-33
- Zoro # G609982599
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Dimensions
DIN Size | 1/8 |
Width | 47.8 mm |
Depth | 92 mm |
Length | 98.2 mm |
Details
Item | Digital Temperature Controller |
Digital/Analog | Digital |
Sensor Type | RTD, Thermocouple |
Description/Special Features | 7 Segment, Non-Volatile Memory, Stage Control Program for upto 64 Ramp/Soak Actions, Two 4-Digit |
Input Voltage | 100 to 240V AC |
Switch Function | SPST, 5 A @ 250 VAC Resistive |
Output | (2) Relay |
Temp. Range | 32 Degrees to 122 Degrees F |
Control Mode | Auto/Manual Tune, On/Off, PID |
Amps | 5A |
Series | Series 8B |
Power Consumption | 5 VA |
Standards | CE, cUL, RoHS, UL |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/8, Input Voltage 100 to 240V AC, Switch Function SPST, 5 A @ 250 VAC Resistive, Output (2) Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Auto/Manual Tune, On/Off, PID, 5A Amps, Length 98.2 mm, Width 47.8 mm, Depth 92 mm, 7 Segment, Non-Volatile Memory, Stage Control Program for upto 64 Ramp/Soak Actions, Two 4-Digit, Power Consumption 5 VA, Standards CE, cUL, RoHS, UL, Series Series 8B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK9ARCNL2)
- KILLARK Elbow, Male/Fem, 90 deg., Al, 1/2" (BL-90-1)
- ANCOR Black 8 AWG Tinned Copper Wire - 50' (111005)
- EATON WIRING DEVICES Connector Comm Yellow 15A 125V (4882-BOX)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-250)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-23-LV)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15123)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2150)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-23)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15113)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001 (TEC16001)
- Dwyer Instruments Temperature Controllers