Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 98.2 mm L
Mfr # 8B-23
Zoro # G809982603
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features 7 Segment, Non-Volatile Memory, Stage Control Program for upto 64 Ramp/Soak Actions, Two 4-Digit
- Sensor Type RTD, Thermocouple
- DIN Size 1/8
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 8B-23
- Zoro # G809982603
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Dimensions
DIN Size | 1/8 |
Length | 98.2 mm |
Depth | 92 mm |
Width | 47.8 mm |
Details
Item | Digital Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | 7 Segment, Non-Volatile Memory, Stage Control Program for upto 64 Ramp/Soak Actions, Two 4-Digit |
Sensor Type | RTD, Thermocouple |
Input Voltage | 100 to 240V AC |
Switch Function | 14 V, 10% to -20% (max 40 mA) (Output 1), SPST, 5 A @ 250 VAC Resistive (Output 2) |
Output | (1) Voltage Pulse and (1) Relay |
Temp. Range | 32 Degrees to 122 Degrees F |
Control Mode | Auto/Manual Tune, On/Off, PID |
Amps | 40mA, 5A |
Power Consumption | 5 VA |
Series | Series 8B |
Standards | CE, cUL, RoHS, UL |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/8, Input Voltage 100 to 240V AC, Switch Function 14 V, 10 Percent to -20 Percent (max 40 mA) (Output 1), SPST, 5 A @ 250 VAC Resistive (Output 2), Output (1) Voltage Pulse and (1) Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Auto/Manual Tune, On/Off, PID, 40mA, 5A Amps, Length 98.2 mm, Width 47.8 mm, Depth 92 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW82W)
- D-LINE Accessory Multipack, PVC (US/CLOAP22QSW)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- GARDNER BENDER 36" L Heavy Duty Cable Tie Black PK 50 (46-436UVB)
- DWYER INSTRUMENTS Temperature Controller, 116 Temp Cntrl Vlt Puls (16C-2)
- DWYER INSTRUMENTS Digital Temperature Controller, 97.6 mm L (4C-3)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-250)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2130)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-23-LV)
- DWYER INSTRUMENTS Temp Process Controller (16B-33)
- MAKITA Makita 631801-1 Controller 100-130V (631801-1)
- Dwyer Instruments Programmable Logic Controls (PLC)