Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 97.63mm L
Mfr # 4B-33-LV
Zoro # G909982640
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type RTD, Thermocouple
- Description/Special Features 13 Different Preprogrammed Alarm Functions, Dual LED Displays, Non-Volatile Memory, RS-485 Communication, Stage Control Program for upto 64 Ramp/Soak Actions
- DIN Size 1/4
- Input Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 4B-33-LV
- Zoro # G909982640
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Dimensions
DIN Size | 1/4 |
Depth | 95 mm |
Length | 97.63 mm |
Width | 96 mm |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/4, Input Voltage 24V DC, Switch Function SPDT, 5 A @ 250 VAC Resistive, Output (2) Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Auto/Manual Tune, On/Off, PID, 5A Amps, Length 97.63 mm, Width 96 mm, Depth 95 mm, 13 Different Preprogrammed Alarm Functions, Dual LED Displays, Non-Volatile Memory, RS-485 Communication, Stage Control Program for upto 64 Ramp/Soak Actions, Power Consumption 5 VA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Blue (HS378-BL)
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position (HBL1557)
- TOWER MANUFACURING In – Line Single Outlet Auto Reset 15 Amps 50 FT (30438036-01)
- EATON Cutler-Hammer Half Shroud, F/30mm Mushroom Push Buttons (10250ED1241)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33-LV)
- DWYER INSTRUMENTS Temp Process Controller (16B-33)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-250)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-53-31)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15113)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-32)
- DWYER INSTRUMENTS 16 Din Temperature/Process Controller (16A2111)
- Dwyer Instruments Programmable Logic Controls (PLC)