Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 97.63mm L
Mfr # 4B-23-LV
Zoro # G509982651
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features 13 Different Preprogrammed Alarm Functions, Dual LED Displays, Non-Volatile Memory, RS-485 Communication, Stage Control Program for upto 64 Ramp/Soak Actions
- Sensor Type RTD, Thermocouple
- DIN Size 1/4
- Input Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 4B-23-LV
- Zoro # G509982651
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Dimensions
DIN Size | 1/4 |
Length | 97.63 mm |
Depth | 95 mm |
Width | 96 mm |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/4, Input Voltage 24V DC, Switch Function 14 V, 10 Percent to -20 Percent (max 40 mA) (Output 1), SPDT, 5 A @ 250 VAC Resistive (Output 2), Output (1) Voltage Pulse and (1) Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Auto/Manual Tune, On/Off, PID, 40mA, 5A Amps, Length 97.63 mm, Width 96 mm, Depth 95 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, On/None/Off, 1/4 In Tab (8004K43N1V2)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A6044NFSS)
- APPLETON ELECTRIC ALUMINUM TB 1-1/2IN CONDUIT OUTLET BODIES AND BOX (APP TB59)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-63-LV)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-32)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-23)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont RlyRly (4B-33)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15123)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33)
- DWYER INSTRUMENTS Ts-13010 Digitaltempsw, 110V, 16A, Spst, F (TS-13010)
- Dwyer Instruments Programmable Logic Controls (PLC)