Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 97.6 mm L
Mfr # 4C-3
Zoro # G109982624
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features 7 Segment, RS-485 Communication, The Alarm Outputs can be Configured from 12 Different Preprogrammed Settings, Two 4-Digit, Two Additional Alarm Outputs
- Sensor Type RTD, Thermocouple
- DIN Size 1/4
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 4C-3
- Zoro # G109982624
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Dimensions
DIN Size | 1/4 |
Length | 97.6 mm |
Depth | 95 mm |
Width | 96 mm |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/4, Input Voltage 100 to 240V AC, Switch Function SPDT, 5 A @ 250 VAC Resistive, Output (1) Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Auto/Manual Tune, On/Off, PID, 5A Amps, Length 97.6 mm, Width 96 mm, Depth 95 mm, 7 Segment, RS-485 Communication, The Alarm Outputs can be Configured from 12 Different Preprogrammed Settings, Two 4-Digit, Two Additional Alarm Outputs, Power Consumption 5 VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036)
- HTM 10-30V-DC PROXIMITY SENSOR (OCN2-1208P-ARS4)
- RACO Electrical Box Cover, Octagon, [Delete] Gang, Octagon, Galvanized Steel, Flat, Blank (722)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 20 Amps, 250V, NEMA L6-20R (YGA023F)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15113)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-260)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-250)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33)
- DWYER INSTRUMENTS Temperature Controller Power Supply (SCD-PS)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-11)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC14040)
- Dwyer Instruments Programmable Logic Controls (PLC)