Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 97.6 mm L
Mfr # 4C-2
Zoro # G809982597
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features 7 Segment, RS-485 Communication, The Alarm Outputs can be Configured from 12 Different Preprogrammed Settings, Two 4-Digit, Two Additional Alarm Outputs
- Sensor Type RTD, Thermocouple
- DIN Size 1/4
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 4C-2
- Zoro # G809982597
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Dimensions
DIN Size | 1/4 |
Width | 96 mm |
Length | 97.6 mm |
Depth | 95 mm |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/4, Input Voltage 100 to 240V AC, Switch Function 14 V, 10 Percent to -20 Percent (max 40 mA), Output (1) Voltage Pulse, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Auto/Manual Tune, On/Off, PID, 40mA Amps, Length 97.6 mm, Width 96 mm, Depth 95 mm, 7 Segment, RS-485 Communication, The Alarm Outputs can be Configured from 12 Different Preprogrammed Settings, Two 4-Digit, Two Additional Alarm Outputs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- WIEGMANN Polycarbonate Enclosure, 3.03 in H, 3 in W, 3.11 in D, NEMA 4X, Screw On (HW-S808009WW)
- FLEX-STRUT Bracket, Double-Channel, 36" (FS-5637-36 E/G)
- PMA BVSGR-1717, SPLICE FLEX CONN PA6 NW17 IP68 BLK (BVSGR-1717)
- DWYER INSTRUMENTS 16 Din Temperature/Process Controller (16A2111)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16B-53)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-160)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-260)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-33-LV)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont Lin VRly (4B-63)
- 3M Single-Angle Sanding Sponge, 4 7/8" L, PK3 (CP040-3PK)
- Dwyer Instruments Temperature Controllers