Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 96.01mm L
Mfr # 4G-63-31
Zoro # G809982658
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type RTD, Thermocouple
- Description/Special Features 2 Primary Control Outputs, 2 Secondary/Alarm Relay Outputs, Constant, Program (Ramp/Soak) or Remote Set-Point Control, RS-485 Modbus(R) ASCII/RTU Communication Protocol, Sloped
- DIN Size 1/4
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 4G-63-31
- Zoro # G809982658
- Country of Origin China
- Category Temperature Controllers
Dimensions
DIN Size | 1/4 |
Width | 95.92 mm |
Depth | 71.66 mm |
Length | 96.01 mm |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/4, Input Voltage 100 to 240V AC, Switch Function 0 to 10 V (Output 1), SPST, 5 A @ 250 VAC Resistive (Output 2), Output (1) Linear Voltage and (1) Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Fuzzy Logic, Manual, On/Off, PID, 40mA, 5A Amps, Length 96.01 mm, Width 95.92 mm, Depth 71.66 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Corning Magnetic Stir Bar Retriever (6970SR)
- HUBBELL 20a Watertight Replacement Caps (HBL50W52)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Red (32UK34)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP282)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-33-LV)
- DWYER INSTRUMENTS Ts-13010 Digitaltempsw, 110V, 16A, Spst, F (TS-13010)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2150)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-11)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont Lin VRly (4B-63)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-260)
- HONEYWELL Zd28X12Tz 24V Automatic (ZD28X12TZ)
- Dwyer Instruments Programmable Logic Controls (PLC)