Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 96.01mm L
Mfr # 4G-53-31
Zoro # G709982598
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features 2 Primary Control Outputs, 2 Secondary/Alarm Relay Outputs, Constant, Program (Ramp/Soak) or Remote Set-Point Control, RS-485 Modbus(R) ASCII/RTU Communication Protocol, Sloped
- Sensor Type RTD, Thermocouple
- DIN Size 1/4
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 4G-53-31
- Zoro # G709982598
- Country of Origin China
- Category Temperature Controllers
Dimensions
DIN Size | 1/4 |
Length | 96.01 mm |
Width | 95.92 mm |
Depth | 71.66 mm |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/4, Input Voltage 100 to 240V AC, Switch Function 4 to 20 mA (Output 1), SPST, 5 A @ 250 VAC Resistive (Output 2), Output (1) Current and (1) Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Fuzzy Logic, Manual, On/Off, PID, 4 to 20mA, 5A Amps, Length 96.01 mm, Width 95.92 mm, Depth 71.66 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.6", HBLALU3800/HBLALU4800 Series (HBLALUF)
- KLASS TOOLS 10" x 3 mm Black Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-BLA-1003x100)
- BULLDOG WINCH Rocker Switch-ON/OFF 5-Pin Red (20256)
- SIEMENS Pilot Light, Transformer, Grn, 120VAC, 30mm (52BL4G3)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-33-LV)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-63-LV)
- DWYER INSTRUMENTS Fiberglass Reel Tape 50 1/8In (26150)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15123)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15111)
- TEMPCO Temp Controller, Prog, 90-264V, Relay2A (TEC13011)
- Dwyer Instruments Programmable Logic Controls (PLC)