Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 96.01mm L
Mfr # 4G-33-31
Zoro # G309982653
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type RTD, Thermocouple
- Description/Special Features 2 Primary Control Outputs, 2 Secondary/Alarm Relay Outputs, Constant, Program (Ramp/Soak) or Remote Set-Point Control, RS-485 Modbus(R) ASCII/RTU Communication Protocol, Sloped
- DIN Size 1/4
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 4G-33-31
- Zoro # G309982653
- Country of Origin China
- Category Temperature Controllers
Dimensions
DIN Size | 1/4 |
Depth | 71.66 mm |
Length | 96.01 mm |
Width | 95.92 mm |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/4, Input Voltage 100 to 240V AC, Switch Function SPST, 5 A @ 250 VAC Resistive, Output (2) Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Fuzzy Logic, Manual, On/Off, PID, 5A Amps, Length 96.01 mm, Width 95.92 mm, Depth 71.66 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (312325)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (WT41-1)
- IFM Proximity Sensor, Inductive, 15mm, NO (II0340)
- SHOP TOUGH Commercial FIBC Bulk Bags - Open Top, Flat Bottom 2205 Lbs PP, 35 x 35 x 38 - Pack Of 1 (GL38U0F-1)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont VplsRly (4B-23)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-160)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-23)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-32)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-250)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-33-LV)
- CHROMALOX 4482-31101 40A 3Ph 480V-Ac Temperature Controller (4482-31101)
- Dwyer Instruments Programmable Logic Controls (PLC)