Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 96.01mm L
Mfr # 4G-23-11
Zoro # G209982654
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type RTD, Thermocouple
- Description/Special Features 2 Primary Control Outputs, 2 Secondary/Alarm Relay Outputs, Constant, Program (Ramp/Soak) or Remote Set-Point Control, RS-485 Modbus(R) ASCII/RTU Communication Protocol, Sloped
- DIN Size 1/4
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 4G-23-11
- Zoro # G209982654
- Country of Origin China
- Category Temperature Controllers
Dimensions
DIN Size | 1/4 |
Width | 95.92 mm |
Length | 96.01 mm |
Depth | 71.66 mm |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/4, Input Voltage 100 to 240V AC, Switch Function 12 V (max. 40 mA) (Output 1), SPST, 5 A @ 250 VAC Resistive (Output 2), Output (1) Voltage Pulse and (1) Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Fuzzy Logic, Manual, On/Off, PID, 40mA, 5A Amps, Length 96.01 mm, Width 95.92 mm, Depth 71.66 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Self-Extinguishing Split Loom 3/8" x 10.39 (453382)
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Black, St (LWASK6BLK)
- HONEYWELL Limit Switch Head, Rotary, Side, 13to 185 (GLZ1AA)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-500-SP1)
- DWYER INSTRUMENTS Ts-13010 Digitaltempsw, 110V, 16A, Spst, F (TS-13010)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-23-LV)
- DWYER INSTRUMENTS 16 Din Temperature/Process Controller (16A2111)
- DWYER INSTRUMENTS Fiberglass Reel Tape 50 1/8In (26150)
- DWYER INSTRUMENTS 1/4 DIN temperature controller, relay output (4C-3)
- DWYER INSTRUMENTS Digital Temperature Controller, 47.75mm L (16L2030)
- HONEYWELL 7616Br Crank Arm For Modutrol (7616BR)
- Dwyer Instruments Programmable Logic Controls (PLC)