Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 95.9 mm L
Mfr # 86050-0
Zoro # G109982631
product price: $1,445.99
/ea
Free Shipping & Returns
$1,445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type RTD, Thermocouple
- Description/Special Features 16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture
- DIN Size 1/8
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 86050-0
- Zoro # G109982631
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/8 |
Length | 95.9 mm |
Width | 49.1 mm |
Depth | 115.8 mm |
Details
Item | Digital Temperature Controller |
Digital/Analog | Digital |
Sensor Type | RTD, Thermocouple |
Description/Special Features | 16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture |
Input Voltage | 100 to 240V AC |
Switch Function | 0 to 20 mA |
Output | (1) Current |
Temp. Range | 14 Degrees to 131 Degrees F |
Control Mode | Auto/Manual Tune, Fuzzy Logic, Self-Tune PID |
Amps | 0 to 20mA |
Series | Series 8600 |
Standards | CE, cUL, UL |
Alarms | No Alarm |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/8, Input Voltage 100 to 240V AC, Switch Function 0 to 20 mA, Output (1) Current, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Auto/Manual Tune, Fuzzy Logic, Self-Tune PID, 0 to 20mA Amps, Length 95.9 mm, Width 49.1 mm, Depth 115.8 mm, 16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- AUTONICS Fiber Optic Sensor, LED, NPN, 1.53"H, 0.59"W (BF3RX)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- STORM INTERFACE Industrial Keypad, 16 Key, IP65 (720 GFX 16 KEY)
- DWYER INSTRUMENTS Digital Temperature Controller, 47.75mm L (16L2030)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15123)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-250)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-150)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2130)
- TEMPCO Temp Controller, Analog, J, 100-130V (TEC17112)
- Dwyer Instruments Programmable Logic Controls (PLC)