Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 95.9 mm L
Mfr # 86033-1
Zoro # G509982590
product price: $1,417.99
/ea
Free Shipping & Returns
$1,417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features 16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture
- Sensor Type RTD, Thermocouple
- DIN Size 1/8
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 86033-1
- Zoro # G509982590
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/8 |
Width | 49.1 mm |
Length | 95.9 mm |
Depth | 115.8 mm |
Details
Item | Digital Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | 16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture |
Sensor Type | RTD, Thermocouple |
Input Voltage | 100 to 240V AC |
Switch Function | SPDT, 10 A @ 240 VAC Resistive |
Output | (2) Relay |
Temp. Range | 14 Degrees to 131 Degrees F |
Control Mode | Auto/Manual Tune, Fuzzy Logic, Self-Tune PID |
Amps | 10A |
Alarms | No Alarm |
Series | Series 8600 |
Standards | CE, cUL, UL |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/8, Input Voltage 100 to 240V AC, Switch Function SPDT, 10 A @ 240 VAC Resistive, Output (2) Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Auto/Manual Tune, Fuzzy Logic, Self-Tune PID, 10A Amps, Length 95.9 mm, Width 49.1 mm, Depth 115.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 2In (PLG-200A)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406GNK)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 480VAC BK (CS8469)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812 (RSR-902)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-32)
- DWYER INSTRUMENTS Ts-13010 Digitaltempsw, 110V, 16A, Spst, F (TS-13010)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-250)
- DWYER INSTRUMENTS Digital Temperature Controller, 97.6 mm L (4C-3)
- DWYER INSTRUMENTS Digital Temperature Controller, 47.75mm L (16L2030)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2130)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU21A20)
- Dwyer Instruments Temperature Controllers