Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 95.9 mm L
Mfr # 26153
Zoro # G809982580
product price: $1,150.99
/ea
Free Shipping & Returns
$1,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type RTD, Thermocouple Types J, K, E, T, L, N, B, C, S, R
- Description/Special Features 16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture
- DIN Size 1/4
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 26153
- Zoro # G809982580
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/4 |
Length | 95.9 mm |
Depth | 115.8 mm |
Width | 95.9 mm |
Details
Item | Digital Temperature Controller |
Digital/Analog | Digital |
Sensor Type | RTD, Thermocouple Types J, K, E, T, L, N, B, C, S, R |
Description/Special Features | 16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture |
Input Voltage | 100 to 240V AC |
Switch Function | 0 to 20 mA DC (Output 1), SPDT, 10 A @ 240 VAC Resistive (Output 2) |
Output | (1) Current, (1) Relay |
Temp. Range | 14 Degrees to 131 Degrees F |
Control Mode | Fuzzy Logic, Self-Tune PID |
Amps | 0 to 20mA |
Alarms | Relay, 10A, SPDT |
Standards | CE, cULus |
Series | Series 2600 |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Types J, K, E, T, L, N, B, C, S, R Sensor Type, DIN Size 1/4, Input Voltage 100 to 240V AC, Switch Function 0 to 20 mA DC (Output 1), SPDT, 10 A @ 240 VAC Resistive (Output 2), Output (1) Current, (1) Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Fuzzy Logic, Self-Tune PID, 0 to 20mA Amps, Length 95.9 mm, Width 95.9 mm, Depth 115.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 2ft.L, Pre-Glvnzd Steel, 12 ga. (FS-201SS PG 24.00)
- JASCO WHT Plug In PWR Switch (25511)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Brown color - Nylon - 18 Lbs Tensile Strength (CT204CL-BROWN)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-53-31)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33-LV)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16B-53)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-32)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-23)
- RESIDEO Honeywell High Or Low Limit Aquastat Controller, , W/ 5 F To 30 F Differential (L4006A2007)
- Dwyer Instruments Temperature Controllers