Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 95.9 mm L
Mfr # 26111
Zoro # G509982644
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type RTD, Thermocouple Types J, K, E, T, L, N, B, C, S, R
- Description/Special Features 16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture
- DIN Size 1/4
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 26111
- Zoro # G509982644
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/4 |
Width | 95.9 mm |
Length | 95.9 mm |
Depth | 115.8 mm |
Details
Item | Digital Temperature Controller |
Digital/Analog | Digital |
Sensor Type | RTD, Thermocouple Types J, K, E, T, L, N, B, C, S, R |
Description/Special Features | 16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture |
Input Voltage | 100 to 240V AC |
Output | (2) SSR |
Temp. Range | 14 Degrees to 131 Degrees F |
Control Mode | Fuzzy Logic, Self-Tune PID |
Standards | CE, cULus |
Alarms | Relay, 10A, SPDT |
Series | Series 2600 |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Types J, K, E, T, L, N, B, C, S, R Sensor Type, DIN Size 1/4, Input Voltage 100 to 240V AC, Output (2) SSR, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Fuzzy Logic, Self-Tune PID, Length 95.9 mm, Width 95.9 mm, Depth 115.8 mm, 16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture, Alarms Relay, 10A, SPDT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Extension Cord, 30 Amp 25 Ft. 125 Volt (CORDE3025)
- GROTE LED Flasher (44891)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- VAST Strut Channel Fitting, 1/4 (V6945HDG)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-23)
- DWYER INSTRUMENTS Ts-13010 Digitaltempsw, 110V, 16A, Spst, F (TS-13010)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-63-LV)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-23-LV)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16B-53)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-53-31)
- BARKSDALE SWITCH 75-200F 125/250/480V-AC TEMPERATURE CONTROLLER (ML1H-H203)
- Dwyer Instruments Temperature Controllers