Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 95.9 mm L
Mfr # 26110
Zoro # G909982589
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type RTD, Thermocouple Types J, K, E, T, L, N, B, C, S, R
- Description/Special Features 16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture
- DIN Size 1/4
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 26110
- Zoro # G909982589
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/4 |
Depth | 115.8 mm |
Width | 95.9 mm |
Length | 95.9 mm |
Details
Item | Digital Temperature Controller |
Digital/Analog | Digital |
Sensor Type | RTD, Thermocouple Types J, K, E, T, L, N, B, C, S, R |
Description/Special Features | 16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture |
Input Voltage | 100 to 240V AC |
Output | (1) SSR |
Temp. Range | 14 Degrees to 131 Degrees F |
Control Mode | Fuzzy Logic, Self-Tune PID |
Alarms | Relay, 10A, SPDT |
Standards | CE, cULus |
Series | Series 2600 |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Types J, K, E, T, L, N, B, C, S, R Sensor Type, DIN Size 1/4, Input Voltage 100 to 240V AC, Output (1) SSR, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Fuzzy Logic, Self-Tune PID, Length 95.9 mm, Width 95.9 mm, Depth 115.8 mm, 16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture, Alarms Relay, 10A, SPDT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, Amber (9001KP38LYA9)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T50D2)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 1 1/2" W (SR-WG-150-5-BK)
- PROSKIT Fiber Optic Scope, 200X (900-138TW)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-150)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-63-LV)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2150)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15113)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-11)
- PECO PECO Industrial Temperature Controller TRF115-007 Tmp. Range -30°-100°F Rmt. Bulb Nema 4X (69320)
- Dwyer Instruments Temperature Controllers