Shop All Temperature Controllers
Dwyer Instruments
Digital Temperature Controller, 95.9 mm L
Mfr # 26011
Zoro # G109982617
product price: $955.99
/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type RTD, Thermocouple Types J, K, E, T, L, N, B, C, S, R
- Description/Special Features 16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture
- DIN Size 1/4
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 26011
- Zoro # G109982617
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/4 |
Length | 95.9 mm |
Width | 95.9 mm |
Depth | 115.8 mm |
Details
Item | Digital Temperature Controller |
Digital/Analog | Digital |
Sensor Type | RTD, Thermocouple Types J, K, E, T, L, N, B, C, S, R |
Description/Special Features | 16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture |
Input Voltage | 100 to 240V AC |
Output | (2) SSR |
Temp. Range | 14 Degrees to 131 Degrees F |
Control Mode | Fuzzy Logic, Self-Tune PID |
Alarms | No Alarm |
Standards | CE, cULus |
Series | Series 2600 |
Description
Digital Temperature Controller, Digital, RTD, Thermocouple Types J, K, E, T, L, N, B, C, S, R Sensor Type, DIN Size 1/4, Input Voltage 100 to 240V AC, Output (2) SSR, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Fuzzy Logic, Self-Tune PID, Length 95.9 mm, Width 95.9 mm, Depth 115.8 mm, 16 Segments of Ramp/Soak with Program End Control, Four Password Protected Security Levels, Front Panel Programmability, NEMA 4X (IP65) Front Panel Resists Dust & Moisture, Alarms No Alarm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Hub Cover, 3/4 Hub Size, Killark VJ Series (VJH-2WW)
- 3M Shrink Tubing, 0.125in ID, Black, 6in, PK100 (EPS200-1/8-6"-BLACK-10-10 PC PKS)
- MILTON INDUSTRIES Reusable End, 1/4" MNPT, Fits (S-621)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-63-LV)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-150)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-23-LV)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2150)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-260)
- TECHFLEX Fiberglass Sleeve, Uncoated, 1.5" Natural (FHH1.50NT)
- Dwyer Instruments Programmable Logic Controls (PLC)